Beli wheel brush di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WESTWARD Wire Wheel Brush (Sikat Kawat Piring)
    Mulai

    Rp259.900

    WESTWARD Wire Wheel Brush (Sikat Kawat Piring)
    Deskripsi:
    This crimped wire wheel brush is designed for use with right angle grinders, straight grinders, and bench or pedestal grinders, available separately.
    atribut:
    • Item: Wire Wheel Brush
    • Abrasive Shank Size: No Shank
    • Item - Wire Wheel Brushes: Wire Wheel Brush
    • Mounting Type: Arbor Hole
  2. Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat)
    Mulai

    Rp15.900

  3. WEILER Wheel Brush Nylon Small Diameter (Sikat Kawat Piring)
    Mulai

    Rp149.900

    WEILER Wheel Brush Nylon Small Diameter (Sikat Kawat Piring)
    atribut:
    • Maximum Speed (rpm): 10000
    • Arbor Hole Size (inch): 1/2
    • ANSI Standard: B165.1
    • Fill Material: Abrasive Nylon
    • Fill Shape: Crimped Round fill shape
    • Industry: Aerospace
  4. Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)
    Mulai

    Rp87.900

    Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)
    Deskripsi:
    Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw blade
    atribut:
    • Width (mm): 16
    • Wire Thickness (mm): 0.20 (Steel)
  5. LESSMANN Mounted Wheel Brush with shank (Mata Bor Sikat Kawat)
    Mulai

    Rp279.900

    LESSMANN Mounted Wheel Brush with shank (Mata Bor Sikat Kawat)
    Deskripsi:
    Uses high-quality wire, has excellent durability and long life. With a wide range of sizes, it is suitable for various applications.
  6. Melzer Wheel Brush Steel Wire (Sikat Kawat Piring)
    Mulai

    Rp44.900

  7. Uzushio (NSK) Wheel Brush Steel Wire Gold (Sikat Kawat Piring)
    36%
    Mulai

    Rp759.900

    Uzushio (NSK) Wheel Brush Steel Wire Gold (Sikat Kawat Piring)
    Deskripsi:
    -In general, 0.3mm wires(steel wires)are used. However, with a focus on the wire material, yellow twisted wires(brass plating wires)are used to suppress bending while realizing forever stable polishing performance that has been improved by a level.
    atribut:
    • Outer Diameter: 250mm
    • Wire Diameter: 0.38mm
    • Thickness: 25mm
    • Hole Diameter: 19.05mm
    • Bristle Length: 62.5mm
    • Maximum Working Rotation Speed: 3600rpm
  8. RYU Wheel Brush (Sikat Kawat Piring)
    Mulai

    Rp46.900

    RYU Wheel Brush (Sikat Kawat Piring)
    Deskripsi:
    - Suitable for any brand- grinder- High quality Materials- Easy to use
    atribut:
    • Type: Crimped
  9. SUN POWER Mounted Wheel Brush Brass Quick (Mata Bor Sikat Kawat)
    Mulai

    Rp269.900

    SUN POWER Mounted Wheel Brush Brass Quick (Mata Bor Sikat Kawat)
    Deskripsi:
    It is widely used for shipbuilding, vehicles, and bridges, and is suitable for removing rust in narrow spaces and polishing before painting.
    atribut:
    • Material: Brass (BS)
    • Type: Quick brush
    • Thickness (mm): 13
    • Shaft Length (mm): 27
    • Brush Part Material: Brass (BS)
    • Hex Width Across (mm): 6.35
    • Wire Diameter (mm): 0.15
  10. SHARPIE Permanent Marker Fine Point (Spidol Permanen)
    Mulai

    Rp14.900

    SHARPIE Permanent Marker Fine Point (Spidol Permanen)
    Deskripsi:
    Bold to the max and permanent to the core, Sharpie Fine Point Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Fine Point Permanent Markers ignite courageous self-expression.
    atribut:
    • Tip Type: Fine
    • Barrel Type: Plastic
  11. CUMET Mounted Circular Brush Wire (Mata Bor Sikat Kawat)
    Mulai

    Rp14.900

    CUMET Mounted Circular Brush Wire (Mata Bor Sikat Kawat)
    Deskripsi:
    Wire Brush/Sikat Kawat Mata GerindaSHAFT-MOUNTED CIRCULAR BRUSHES 1inch-1/2(37mm) x1/4inchKeunggulan :- Kuat dan Awet- Terbuat dari kawat baja berkualitas tinggi- Cup yang tebal membuatnya lebih stabil dan kuat saat bekerja- Terdapat ruang di antara setiap simpul sehingga dapat menghasilkan hasil yang sangat baik
  12. TORA Wire Wheel Brush Flat (Sikat Kawat Piring)
    Mulai

    Rp35.900

    TORA Wire Wheel Brush Flat (Sikat Kawat Piring)
    atribut:
    • Maximum Speed (rpm): 4500
    • Wire Diameter (mm): Ø 0.30
  13. TANIS BRUSH Wire Scratch Brushes
    Mulai

    Rp119.900

    TANIS BRUSH Wire Scratch Brushes
    atribut:
    • UNSPSC: 31160000
    • Display Qty: 1
    • Display Sell UOM: EA
  14. NSK Wheel Brush Stainless Steel Wire (Sikat Kawat Piring)
    Mulai

    Rp709.900

  15. NORTON Wire Wheel Brush (Sikat Kawat Piring)
    Mulai

    Rp77.900

    NORTON Wire Wheel Brush (Sikat Kawat Piring)
    atribut:
    • Item: Wire Wheel Brush
    • Item - Wire Wheel Brushes: Wire Wheel Brush
Daftar Harga wheel brush Terbaru October 2026
Union Wheel Brush Steel Wire (WI) (Sikat Kawat Piring)Rp29.900
TRUSCO Wheel Brush (Sikat Kawat Piring)Rp70.900
WESTWARD Wire Wheel Brush (Sikat Kawat Piring)Rp259.900
Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat)Rp15.900
WEILER Wheel Brush Nylon Small Diameter (Sikat Kawat Piring)Rp149.900
Union Wheel Brush Steel Wire 0.20mm (Sikat Kawat Piring)Rp87.900
LESSMANN Mounted Wheel Brush with shank (Mata Bor Sikat Kawat)Rp279.900
Melzer Wheel Brush Steel Wire (Sikat Kawat Piring)Rp44.900
Union Wheel Brush Steel Wire (WW) (Sikat Kawat Piring)Rp23.900
Uzushio (NSK) Wheel Brush Steel Wire Gold (Sikat Kawat Piring)Rp759.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait